missing translation for 'onlineSavingsMsg'
Learn More

Welch™ CRVpro4 Direct Drive Rotary Vane Vacuum Pump

Catalog No. 01184152
Change view
Click to view available options
Plug Type:
EU/UK/CEE 7/4
US (NEMA - 5)
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage
01184152 EU/UK/CEE 7/4 230 V
01184151 US (NEMA - 5) 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01184152 Supplier Welch™ Supplier No. 304201

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers increased reliability and longer service interval than direct drive rotary vane vacuum pumps

  • Runs 10°C cooler than comparable pumps
  • Slows corrosion
  • Has 40% larger oil capacity than comparable pumps
  • Dilutes aggressive chemicals
  • Has chemical resistant coating in oil case and pump module
  • Protects non-moving parts

Ultimate pressure

  • Without gas ballast partial: 5 x 10−4 mbar (4 x 10−4 Torr)
  • Without gas ballast total: 2 x 10-−3 mbar (1.5 x 10−3 Torr)
  • With gas ballast total: 7 x 10−2 mbar (5 x 10−2 Torr)

Specifications

Motor Type IP44
Motor Speed 1450 rpm at 50 Hz; 1740 rpm at 60 Hz
Certifications/Compliance cUL and CE
Dimensions (L x W x H) 46.3 x 15.7 x 23.0 cm (18.2 x 6.1 x 9.1 in.)
Model CRVpro4
Noise Level 50 dB
Plug Type EU/UK/CEE 7/4
Weight (English) 46.3 lb.
Weight (Metric) 21 kg
Product Line Vacuum Pump
Frequency 60 Hz
Air Displacement 67 L/min. at 50 Hz; 78 L/min. at 60 Hz
Voltage 230 V
Show More Show Less