missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ CRUCIBLE TONGS PTFE Coated TIPS 18in

Catalog No. 13820022
Change view
Click to view available options
Length (Metric):
457 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13820022 457 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13820022 Supplier Fisherbrand™ Supplier No. 10401123

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to handle hot, cold, corrosive, or sticky materials without scratching or damaging container exteriors.

Contoured jaw enables the handling of crucibles and other objects. Tongs are used for handling chemically active materials.

  • Stainless steel construction
  • PTFE coating
  • Nonsticking and non-corrosive

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Crucible Tongs
For Use With (Application) Crucible tongs
Includes Tongs with PTFE coating
Length (Metric) 457 mm
Length (English) 18 in.
Tip Style Ribbed
Surface Coating PTFE
Quantity 1
Material Stainless Steel