missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Crucible High Form with Lid, 50ml

Catalog No. S13776
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13776 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13776 Supplier GSC Go Science Crazy Supplier No. CHF5010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The GSC International's High Form Crucible with Lid porcelain is uniform in thickness and dense which allows stable mechanical strength and little permeability. When properly used, the glazed pieces can withstand temperatures of 1050°C.

The GSC International's High Form Crucible with Lid porcelain is uniform in thickness and dense which allows stable mechanical strength and little permeability. When properly used, the glazed pieces can withstand temperatures of 1050°C.

  • A high quality, high form, porcelain crucible
  • The porcelain is uniform in thickness and dense which allows stable mechanical strength and little permeability
  • When properly used, the glazed pieces can withstand temperatures of 1050°C
  • The crucible is glazed on the inside and outside surface

Specifications

Material Porcelain
Capacity (Metric) 50 mL
Product Type Crucible