missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cross Member

Catalog No. 06000122
Change view
Click to view available options
Width (English):
24 in.
36 in.
48 in.
60 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000122 84 in.
06000117 24 in.
06000118 36 in.
06000119 48 in.
06000120 60 in.
06000121 72 in.
06000123 96 in.
06000124 108 in.
06000125 120 in.
06000126 132 in.
06000127 144 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06000122
Only null left

Fisherbrand™ Cross Members are meant to span between two Island Stanchions for stability and a clean look.

  • 2 in.x 3 in. Cross members are sized in 12 in. increments
  • Welded with caps
  • All hardware is included

Specifications

Product Type Cross Member
Width (English) 84 in.
Height (Metric) 5.1 cm
Height (English) 2 in.
Color White
Depth (English) 3 in.
Includes End caps and installation hardware
Width (Metric) 213.4 cm
Depth (Metric) 7.6 cm
Material Steel