missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cross Member
Description
- 2 in.x 3 in. Cross members are sized in 12 in. increments
- Welded with caps
- All hardware is included
Specifications
Specifications
| Product Type | Cross Member |
| Width (Metric) | 121.9 cm |
| Includes | End caps and installation hardware |
| Depth (English) | 3 in. |
| Width (English) | 48 in. |
| Height (Metric) | 5.1 cm |
| Depth (Metric) | 7.6 cm |
| Color | White |
| Height (English) | 2 in. |
| Material | Steel |