missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Crocodile Lead Set

Catalog No. S40932
Change view
Click to view available options
Length (Metric):
44 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S40932 44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40932 Supplier Eisco™ Supplier No. PH1052

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

1 red lead, 1 black lead

Crocodile lead set includes 10 leads, each with a crocodile clip at both ends covered with a plastic sleeve. Leads provide a sturdy, safe tool for conducting electricity experiments.

  • Set of 10 crocodile leads in 5 colors
  • Includes 2 white, 2 red, 2 green, 2 black, and 2 yellow leads
  • Each lead includes a crocodile clip in plastic sleeve

Warranty

1 year limited manufacturer warranty

Specifications

Length (Metric) 44 cm
Quantity (2) white, (2) red, (2) green, (2) black, and (2) yellow leads
Product Type Crocodile Leads Set
For Use With (Application) Electrical circuits
Material Wire, Plastic, Metal
Description Max. current rating 0.5 A continuous