missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ SureGrip™ ESD Shoe Covers
Description
- Constructed of SureGrip proprietary material with ESD properties
- Inherently non-skid bottom
- Elastic cuff with serged seams
- Sizes universal or x-large with thread colors to provide size identification
Specifications
Specifications
| Size | X-Large |
| Material | SureGrip™ |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| Description | ESD Conductive |
| Seam Type | Serged |
| Style | Conductive |
| Show More |