missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ CoolOne™ Sensitive Skin Face Masks
Fluid resistant face masks are free of pigments and dyes and are available in two earloop styles. Patented Magic Arch™ support strip holds the mask away from the nose and mouth to create a larger breathing chamber.
Supplier: AlphaProTech WH1155
Description
- Fluid resistant face masks are free of pigments and dyes
- Patented Magic Arch™ support strip holds mask away from the nose and mouth to create a larger breathing chamber
- Two styles to choose from:
- Soft knit earloops
- Anti-fog ear loops for use in high humidity environments or with protective eyewear
- ASTM F2100 Compliant Level 1 mask
Specifications
| Medical/Procedural Face Mask | |
| White | |
| Polypropylene | |
| Non-sterile | |
| 3-ply | |
| ≥95% (PFE), ≥95% (BFE) | |
| WH 1155 | |
| 0.1 μm | |
| CoolOne™ |
| ASTM Level 1 | |
| Earloops | |
| Standard | |
| Pleated | |
| Single-use | |
| Soft knit earloops | |
| 500/Cs. | |
| Fluid |