missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Crimp seals with PTFE/Rubber Septa/Aluminum Seal

Catalog No. 111016346
Change view
Click to view available options
Style:
Crimp Seal
No. per Pack:
1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style No. per Pack
111016346 Crimp Seal 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111016346 Supplier MilliporeSigma™ Supelco™ Supplier No. 33233U

Red crimp seals

  • Crimp seals with PTFE/rubber septa
  • Silver aluminum seal

Specifications

Diameter (Metric) Opening 4.8 mm
Diameter (Metric) Inner 11 mm
Color Red, Silver
Material PTFE
Septum Rubber
Material (Seal) Aluminum (Seal)
No. per Pack 1000
Style Crimp Seal
Thickness (Metric) 1.0 mm