missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Crimp seal with PTFE/Butyl Septum
Description
- Recommended for: CE HS500 and HS800 autosamplers
Specifications
Specifications
| Diameter (Metric) Opening | 10 mm |
| Diameter (Metric) Inner | 20 mm |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Septum | PTFE-faced Butyl |
| Material (Seal) | Aluminum |
| No. per Pack | 100 |
| Style | Center Hole |
| Quantity | 100 Ea. |
| Thickness (Metric) | 3.0 mm |
| Show More |