missing translation for 'onlineSavingsMsg'
Learn More

Creature Peeper

Catalog No. S67616
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S67616 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S67616 Supplier Customer Channels Group (Ccg) Supplier No. EMD2770

missing translation for 'validMainframeMsg'

Includes

A beetle replica.

Get up close and personal with bugs!

Designed for up-close viewing of specimens, this escape-proof plastic container enables students to study insects safely.

  • Two 3X magnifiers—one located above the viewing chamber and one located below—present a detailed view
  • Durable and stable magnifier base will not break or tip over
  • Dimensions: 4 1/4L x 4W x 7 in.H

Order Info

For ages 4 and up.

Specifications

Product Type Creature Peeper
Certifications/Compliance ASTM F963
Material Plastic
For Use With (Application) Designed for up close viewing of specimens, enables students to study insects safely
Holds Peeper
Includes A Beetle replica
Dimensions (L x W x H) 4 x 4.25 x 6 in. (10.1 x 10.7 x 15.24 cm)
Length (English) 4 in.
Length (Metric) 10.1 cm
Width (English) 4.25 in.
Width (Metric) 10.7 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Show More Show Less