missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Create-a-Circuit

Catalog No. S05820
Change view
Click to view available options
Voltage:
1.5 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S05820 1.5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05820 Supplier United Scientific™ Supplier No. CCK001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Create-a-Circuit is a handy kit that makes it easy to create a circuit.

  • Build your own series or parallel circuit using this kit.
  • It comes complete with a battery holder (D size battery not included), a knife switch, two miniature light bulbs, two lamp holders, and four alligator clip connecting cords.
  • Includes activity guide.

Order Info

Dimensions: 7 x 4 x 2 in. (17.8 x 10.2 x 5.1 cm); shipping weight: 4.6 oz. (130.4 g). D-cell battery not included.

Specifications

Product Type Create a Circuit Kit
For Use With (Equipment) Miniature Light Bulbs, Alligator Clips, and Knife Switch
Length (English) 7 in.
Length (Metric) 17.8 cm
Material Plastic
Voltage 1.5 V
Battery Type D-cell
Dimensions (L x W x H) 17.8 x 10.2 x 5.1 cm (7 x 4 x 2 in.)
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes One D cell battery holder, one knife switch, two miniature light bulbs, two lamp holders, four connector cords, instructions
Weight (English) Shipping 0.28 lb.
Weight (Metric) Shipping 0.13 kg
Width (English) 4 in.
Width (Metric) 10.2 cm
Show More Show Less