missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ CR950 Handheld Wired Barcode Scanner for 1D, 2D, or QR Codes

Catalog No. 17579704
Change view
Click to view available options
Connection Type:
Cable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17579704 Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579704 Supplier Code Corporation™ Supplier No. 176522

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improve data collection operations with this swift and accurate barcode reader. The CR950 thrives in fast-paced environments, offering increased efficiency with its intuitive targeting device. This kit features a stand.

  • Get high-speed omnidirectional reading of 1D and 2D barcodes and glare reduction technology for reading barcodes on shiny surfaces
  • Offers manual or automatic triggering
  • Provides easier scanning with a wide area image sensor
  • Features two programmable indicators: LED and tone
  • 5 Year Limited Warranty

Specifications

Height (Metric) 139.7 mm
Height (English) 5.5 in.
Width (Metric) 50.8 mm
Width (English) 2 in.
Depth (Metric) 69.85 mm
Depth (English) 2.75 in.
Weight (Metric) 110 g
Weight (English) 0.24 lb.
Field View 51° Horizontal by 39.4° Vertical
Includes CR950 Reader, Stand, 6 ft. USB Cable
Type Barcode Scanner
Connection Type Cable
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply USB
Resolution 1280 x 960
Show More Show Less