missing translation for 'onlineSavingsMsg'
Learn More

Brady™ CR2700 Quad Bay B27 Battery Charger

Catalog No. 17377090
Change view
Click to view available options
Connection Type:
USB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17377090 USB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17377090 Supplier Brady™ Supplier No. 176855

Keep your CR2700 barcode scanner charged with this inductive charging station. Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs.

  • Keep your CR2700 batteries charged with this 4-bay charging dock
  • Includes charging dock and power cord (international power supply)
  • For use with a CR2700 B27 Battery

Specifications

Height (Metric) 101.6 mm
Height (English) 4 in.
Width (Metric) 63.5 mm
Width (English) 2.5 in.
Depth (Metric) 38.1 mm
Depth (English) 1.5 in.
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
Length (English) 19.7 in.
Dimensions (L x W x H) 1.5 x 2.5 x 4 in.
Type Battery Charger
Connection Type USB
Display Type None Included
Show More Show Less