missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth

Catalog No. 17579699
Change view
Click to view available options
Connection Type:
Bluetooth
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17579699 Bluetooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579699 Supplier Code Corporation™ Supplier No. 176516

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner. This aggressive, omnidirectional scanner eliminates repositioning and time-consuming rescans of barcodes. Kit features a Charging Station.

  • Use this comprehensive kit to get your scanning processes started
  • Includes everything you need to set up a scanning workflow
  • Uses B27 batteries with built-in power gauge
  • IP65 seal rating against dust and liquid ingress
  • CodeShield™ housing for disinfectant and chemical wipedown
  • Unequaled performance reading on curved and shiny surfaces
  • USB, Bluetooth™5 Low Energy (for enhanced data security, extended battery life and less downtime)
  • Customizable visual, audible and haptic feedback with multiple programmable buttons
  • Trace any troubles: Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet

Specifications

Height (Metric) 135 mm
Height (English) 5.3 in.
Width (Metric) 53.34 mm
Width (English) 2.1 in.
Depth (Metric) 131 mm
Depth (English) 5.2 in.
Weight (Metric) 177 g
Weight (English) 0.29 lb.
Field View High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.5° Vertical
Includes CR2700 Scanner Handled Version, B27 Battery, Inductive Charging Station with Desktop Mount, 6 ft. USB Charging Cable
Type Barcode Scanner
Connection Type Bluetooth
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply Rechargeable Battery
Resolution High Density Field: 960 x 640; Wide Field: 960 x 640
Alternate Part Number CR2702-200-A272-C36-MB6-C286
Show More Show Less