missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ CR1500 Handheld Wired Barcode Scanner with Stand for 1D, 2D, or QR Codes

Catalog No. 17579705
Change view
Click to view available options
Connection Type:
USB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17579705 USB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579705 Supplier Code Corporation™ Supplier No. 176511

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save valuable time with this fast and reliable scanning solution: the CR1500 and Stand. This omnidirectional barcode reader eliminates repositioning and time-consuming rescans of 1D and 2D barcodes that have seen challenging conditions.

  • Compact, lightweight and rugged to survive your toughest industrial environments
  • Get fast and easy scanning with a high-performance scan engine and intuitive targeting
  • Read both high-density and wide-field barcodes with a single device via dual-field optics
  • PVC-free housing is IP54 rated to protect against harsh chemical cleaning agents, dust and water ingress
  • Smart scanning in a small package: one of the smallest barcode readers on the market
  • Includes: CR1500 Barcode Reader, Stand and 6-foot USB Cable
  • 5 Year Limited Warranty

Specifications

Height (Metric) 132.1 mm
Height (English) 5.2 in.
Width (Metric) 50.8 mm
Width (English) 2 in.
Depth (Metric) 76.2 mm
Depth (English) 3 in.
Weight (Metric) 116 g
Weight (English) 0.26 lb.
Field View High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.5° Vertical
Includes CR1500 Reader, Stand, 6 ft. USB Cable
Type Barcode Scanner
Connection Type USB
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply USB
Resolution High Density Field: 960 x 640; Wide Field: 960 x 640
Alternate Part Number CR1500-K201-C500-US3-C286
Show More Show Less