missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ CR100 PC™ Cleanroom Tape—Light Blue

Processed for applications in and around cleanrooms

$1,427.40

Specifications

Certifications/Compliance PPP-T-66E, CID A-A 1689A
Color Light Blue
Finish Matte
Format Tape
Material Vinyl, Synthetic Rubber
View More Specs

Products 1
Catalog Number Mfr. No. Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Price Quantity & Availability  
19035334E
View Documents Promotion Details
Micronova™
CR100PC34LB
0.75 in.
Case of 48 Each for $1,427.40
Only null left
 
Description

Description

  • Made of vinyl with synthetic rubber adhesive that ensures clean peel from wafer cartridges and most cleanroom work surfaces
  • Tapes and seals curved and irregular surfaces
  • Matte finish can be written on with cleanroom pen
  • Individually packaged in polyethylene bag

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Specifications

PPP-T-66E, CID A-A 1689A
Matte
Vinyl, Synthetic Rubber
Non-sterile
1 Ea.
33 m
Light Blue
Tape
Cleanroom Tape
Sealing, color coding, labeling, batching
36 yd.
Videos
SDS
Documents

Documents