missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ Standard-Volume Quick-Disconnect MNPT Pipe-Thread Bodies: Acetal
1/8 in. (3.2mm) or 1/4 in. (6.4mm) flow diameter
$691.40 - $827.10
Specifications
| Autoclavable | Autoclavable |
|---|---|
| For Use With (Application) | For laboratory equipment, medical and surgical instrumentation |
| Min. Operating Temperature (English) | -40°F |
| Min. Operating Temperature (Metric) | -40°C |
| Includes | Shut-off valves |
| Catalog Number | Mfr. No. | For Use With | Overall Length (English) | Overall Length (Metric) | Thread Size | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With | Overall Length (English) | Overall Length (Metric) | Thread Size | Price | Quantity | ||
05-112-12
|
CPC™
PMCD1002 |
1.58 to 25.4mm | 1 in. | 25.4 mm | 0.125 in. NPT |
Pack of 25 Each for $713.00
|
|
||
05-112-13
|
CPC™
PMCD1004 |
6.35 to 9.5mm | 1.1 in. | 28 mm | 0.25 in. NPT |
Pack of 25 Each for $827.10
|
|
||
05-112-22
|
CPC™
PLCD10004B5 |
6.35 to 9.5mm | 1.7 in. | 43.1 mm | 0.25 in. NPT |
Pack for $691.40
|
|
||
05-112-23
|
CPC™
PLCD10006B5 |
9.5 to 19mm | 1.15 in. | 29.1 mm | 0.37 in. NPT |
Pack of 25 Each for $722.50
|
|
||
Description
- Convenient one-handed disconnect
- Leak-resistant O-ring seals and shut-off valves
- Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- Audible click is heard when coupling has been fully engaged
- Also available in polypropylene
- Buna-N seals and Type 316 stainless-steel springs, pin and latch
- Working pressure: vacuum to 120psi (8.3 bar); operating temperature: -40° to +82°C (-40° to +180°F)
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Specifications
| Autoclavable | |
| -40°F | |
| Shut-off valves | |
| 120 psi | |
| 82°C |
| For laboratory equipment, medical and surgical instrumentation | |
| -40°C | |
| White | |
| 180°F | |
| NPT Valved Coupling Body |