missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ Plastic Connectors, Couplings and Fittings
Cover a wide range of general purpose applications with these plastic quick disconnect couplings. CPC™ Plastic Connectors, Couplings and Fittings feature integral terminations and one-hand connection and disconnection.
$971.04 - $1,501.21
Specifications
| Min. Operating Temperature (English) | -40°F |
|---|---|
| Min. Operating Temperature (Metric) | -40°C |
| Includes | Plastic connector |
| Color | White |
| Maximum Pressure | 120 psi |
| Catalog Number | Mfr. No. | Hose Barb | Height (English) | Material | Product Type | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Hose Barb | Height (English) | Material | Product Type | Price | Quantity & Availability | ||
05114007
|
CPC™
PLCD23004 |
0.25 in. | 0.94 in. | Acetal | Hose Barb Valved Elbow Coupling Insert |
Pack of 25 Each for $971.04
|
|
||
05114011
|
CPC™
PLCD16004 |
0.375 in. | 0.88 in. | Acetal | Hose Barb Valved Panel Mount Coupling Body |
Pack of 25 Each for $1,480.25
|
|
||
05114022
|
CPC™
PLCD16006 |
0.375 in. | 0.88 in. | Buna-N | Hose Barb Valved Panel Mount Coupling Body |
Pack of 25 Each for $1,501.21
|
|
||
Description
- Available in 1/8 to 1/2 in. nominal flow
- Polypropylene construction
- EPDM 0-rings
- Colder thumb latch
- Chemically resistant and gamma sterilizable
- Fewer leak points, shorter assemblies and faster installations
Specifications
| -40°F | |
| Plastic connector | |
| 120 psi | |
| 80°C |
| -40°C | |
| White | |
| 180°F |