missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Cow Digestive System Model

Catalog No. S13529
Change view
Click to view available options
33L x 25W x 7cm H
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S13529 33L x 25W x 7cm H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13529 Supplier Eisco™ Supplier No. ZM0126

Diagrammatic depiction of digestion process showing enlarged view of stomach, alimentary canal, etc.

  • Shows alimentary canal, stomach projecting omasum, abomasums, rumen, reticulum, etc
  • Mounted on base
  • Supplied with English key card

Specifications

Dimensions (L x W x H) 33 x 25 x 7 cm
Height (English) 2.8 in.
Height (Metric) 7.11 cm
Includes English key card
Length (English) 14 in.
Length (Metric) 35.56 cm
Material ABS Plastic
Mounting Base
Weight (English) 2.8 lb.
Weight (Metric) 1.27 kg
Width (English) 11 in.
Width (Metric) 27.94cm
Product Type Model, Digestive System, Cow
Show More Show Less