missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Covidien Sharps Disposal Containers
Description
Choice of capacities and type of lid
Specifications
Specifications
| Capacity (Metric) | 68.1 L |
| Closure Type | Hinged Gasket Lid |
| Capacity (English) | 18 gal. |
| Color | Red |
| Dimensions (L x W x H) | 13 x 18 x 26 in. |
| Height (Metric) | 66 cm |
| Length (Metric) | 33 cm |
| Width (Metric) | 45.7 cm |
| Width (English) | 18 in. |
| Length (English) | 13 in. |
| Show More |