missing translation for 'onlineSavingsMsg'
Learn More

Covidien Sharps Disposal Containers

Catalog No. 14830132
Change view
Click to view available options
Capacity (English):
8 gal.
18 gal.
Capacity (Metric):
30.3 L
68.1 L
Closure Type:
Hinged Gasket Lid
Hinged Top
Slide Top
Dimensions (L x W x H):
11 x 15.5 x 17.5 in.
13 x 18 x 26 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Closure Type Dimensions (L x W x H)
14830132 8 gal. 30.3 L Hinged Top 11 x 15.5 x 17.5 in.
14830115B 18 gal. 68.1 L Slide Top 13 x 18 x 26 in.
14830145 8 gal. 30.3 L Hinged Gasket Lid 11 x 15.5 x 17.5 in.
14830141 18 gal. 68.1 L Hinged Gasket Lid 13 x 18 x 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14830132 Supplier Covidien Supplier No. Z8980
Only null left

Choice of capacities and type of lid

Specifications

Capacity (Metric) 30.3 L
Depth (English) 11 in.
Closure Type Hinged Top
Capacity (English) 8 gal.
Color Red
Dimensions (L x W x H) 11 x 15.5 x 17.5 in.
Height (Metric) 44.4 cm
Length (Metric) 27.9 cm
Width (Metric) 39.4 cm
Width (English) 15.5 in.
Length (English) 11 in.
Height (English) 17.5 in.
Material Polypropylene
Show More Show Less