missing translation for 'onlineSavingsMsg'
Learn More

Covidien Renewables™ Sharps Containers

Catalog No. 22557178
Change view
Click to view available options
Capacity (English):
5 qt.
3 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22557178 5 qt.
22037965 3 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22557178 Supplier Covidien Supplier No. 8507MW

Manufactured using recycled plastic

Meet or exceed the OSHA Bloodborne Pathogens Standard and conform to NIOSH/CDC recommendations.

Specifications

Capacity (Metric) 4.73 L
Certifications/Compliance Meet or exceed the OSHA Bloodborne Pathogens Standard and conform to NIOSH/CDC reco mmendations.
Closure Type Counter-Balanced Lid
Capacity (English) 5 qt.
Color Opaque Red
Material Recycled Plastic