missing translation for 'onlineSavingsMsg'
Learn More

Covidien Precision™ Disposable Tissue Grinder Systems

Catalog No. p-156084
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
064341 Large
06434A Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 064341 Supplier Covidien Supplier No. 3500SA
Only null left

Ready to use in sterile peel pouch. Covidien Precision™ Disposable Tissue Grinder Systems features protective sleeve, hollow pestle and ergonomic handle.

Features:
  • Ready to use in sterile pouch and disposable
  • Grinder tube doubles as a specimen container
  • Fresh grinding surface
  • Built in transportation system
 
Benefits:
  • No clean-up or sterilization required after grinding
  • Ease of use for transport and storage
  • Helps to contain any aerosolization created during grinding
  • Ice can be added to pestle core to keep sample cool
  • Easy and quick grinding
  • No transfer of specimen required for transportation or storage

Specifications

Capacity (English) 1.69 oz.
Disposable Single-use
Capacity (Metric) 50 mL
Size Large
Capacity 1.69 oz., 50mL
Sterility Sterile