missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Covidien Precision™ Disposable Tissue Grinder Systems
Description
Features:
- Ready to use in sterile pouch and disposable
- Grinder tube doubles as a specimen container
- Fresh grinding surface
- Built in transportation system
Benefits:
- No clean-up or sterilization required after grinding
- Ease of use for transport and storage
- Helps to contain any aerosolization created during grinding
- Ice can be added to pestle core to keep sample cool
- Easy and quick grinding
- No transfer of specimen required for transportation or storage
Specifications
Specifications
| Capacity (English) | 0.5 oz. |
| Disposable | Single-use |
| Capacity (Metric) | 15 mL |
| Size | Small |
| Capacity | 0.5 oz., 15mL |
| Sterility | Sterile |