missing translation for 'onlineSavingsMsg'
Learn More

Covidien Phlebotomy Sharps Containers

Catalog No. p-3238124
Change view
Click to view available options
Capacity (English):
1 qt.
2.2 qt.
8 qt.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
1482789 8 qt.
14830107A 1 qt.
1482788 2.2 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1482789 Supplier Covidien Supplier No. 1525SA
Only null left

Portable phlebotomy containers fit into present blood drawing trays for the efficient disposal of blood, hypodermic and IV needles

  • Compact design adapts to blood drawing trays and techniques
  • Clear tops allow user to monitor fill levels
  • Container locks, securing contents for final disposal
  • Variety of opening sizes allows for disposal of a variety of sharps such as lancets, butterfly tubing, and small syringes
  • Available with holders and brackets to maintain upright throughout use

Specifications

Capacity (Metric) 7.6 L
Depth (English) 7.25 in.
Capacity (English) 8 qt.
For Use With (Application) Autodrop phlebotomy
Width (English) 10.50 in.
Height (English) 10 in.