missing translation for 'onlineSavingsMsg'
Learn More

Covidien PGII D.O.T. Sharps Disposal Containers

Catalog No. 22037964
Change view
Click to view available options
Capacity (English):
12 gal.
18 gal.
Quantity:
10/Cs.
5/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Quantity
22037964 12 gal. 10/Cs.
191303444 18 gal. 5/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22037964 Supplier Covidien Supplier No. Z8932PG2

Eliminate the need for costly D.O.T.-compliant secondary packaging during transport

Each container is labeled in accordance with ID# UN3291 Section 178 in accordance with 4H2, Packaging Group II, and “Regulated Medical Waste.”

  • Sealing gasket and absorbent pad inside containers help contain excess liquid and guard against spills
  • Molded-in carrying handles provide extra stability during transport
  • Hinged lid
  • Color: Red

Specifications

Capacity (Metric) 45.5 L
Certifications/Compliance PGII D.O.T. Compliant: ID # “UN3291” section 178 in accordance with 4H2, Packaging Group II, and “Regulated Medical Waste”
Closure Type Hinged Top
Capacity (English) 12 gal.
Color Red
Quantity 10/Cs.
Material Polypropylene