missing translation for 'onlineSavingsMsg'
Learn More

Covidien Multipurpose Sharps Containers

Catalog No. p-3238116
Change view
Click to view available options
Capacity (English):
5 qt.
3 gal.
Closure Type:
Hinged, Rotor Lid
Round w/ Rotor Opening
Color:
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Closure Type Color
22031352 3 gal. Hinged, Rotor Lid Red
14830116 5 qt. Round w/ Rotor Opening Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22031352 Supplier Covidien Supplier No. Z8527R
Only null left

Economical horizontal drop maximizes container volume

  • Large horizontal openings accommodate larger syringes
  • Containers lock for final disposal

Specifications

Capacity (Metric) 11.4 L
Depth (English) 6 in.
Closure Type Hinged, Rotor Lid
Capacity (English) 3 gal.
Color Red
For Use With (Application) Needle syringe collection
Width (English) 13.75 in.
Height (English) 13.75 in.