missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Covidien Monoject™ Safety Syringes: Insulin Syringes with Needles Attached
Design helps keep clinicians safe from accidental needlesticks before and after use
$91.63 - $686.85
Specifications
| Certifications/Compliance | OSHA |
|---|---|
| Material | Polypropylene |
| Color | Dark Orange |
| Needle Gauge | 29 G |
| Latex Free | Yes |
Description
- Exclusive transport position eliminates the need to recap the needle
- Robust safety shield is strong and secure, and covers the needle completely during transport and after usage
- Epoxy needle attachment provides compatibility with chemotherapeutic drugs and pharmacological agents
- Easy penetration is achieved with a precision-ground, anticoring needle and improved lubricant that reduces painful needle drag
- Heat stake on the cap provides tamper evidence and ensures sterility
- Syringe has dual graduations and a translucent hub
Specifications
| OSHA | |
| Dark Orange | |
| Yes | |
| Monoject™ Insulin Safety Syringe | |
| Yes |
| Polypropylene | |
| 29 G | |
| 0.5 in. | |
| U 100 Insulin | |
| Sterile |