missing translation for 'onlineSavingsMsg'
Learn More

Covidien Monoject™ Blunt Cannulas

Catalog No. 22652085
Change view
Click to view available options
Needle Gauge:
15 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
22652085 15 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22652085 Supplier Covidien Supplier No. 8881202314

Stainless-steel, sterile, single-use individually packaged blunt needle

  • Tumbled blunt end reduces possibility of a puncture
  • Epoxy-bonded attachment of cannula to hub assures greater compatibility with specialized drugs
  • Heat stake/cap-to-sheath seal provides visible and audible tamper evidence and guarantees sterility before use
  • Aluminum luer lock hub
  • Clear needle sheath
  • Sterile
  • Latex-free
  • Laser-welded, nonlubricated
  • Luer lock design
  • Rigid, autoclavable, polypropylene hardpack
  • 15 gauge × 3.8cm (1.5 in.) long; 0.18cm (0.072 in.) O.D.

Specifications

Autoclavable Autoclavable
Material Aluminum (Hub), Stainless Steel
Needle Gauge 15 G
Diameter (English) Outer 0.072 in.
Diameter (Metric) Outer 1.82 mm
For Use With (Application) Provides look and feel of standard hypodermic without the risk will not crack
Latex Free Yes
Length (English) Needle 1.5 in.
Product Type Monoject™ Blunt Cannula
Sterility Sterile