missing translation for 'onlineSavingsMsg'
Learn More

Covidien Large-Volume Sharps Containers

Catalog No. p-3238107
Change view
Click to view available options
Capacity (English):
8 gal.
12 gal.
18 gal.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
14830132A 8 gal.
14830146 18 gal.
14830115A 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14830132A Supplier Covidien Supplier No. 8980S
Only null left

Designed for high-volume areas and large-volume containers

  • Simple to assemble
  • Easily accommodate large sharps, needle counters, trocars, endoscopic instruments
  • Carrying handles
  • Red

Specifications

Capacity (Metric) 30.3 L
Depth (English) 11 in.
Closure Type Slide Top
Capacity (English) 8 gal.
Color Red
Width (English) 15.5 in.
Length (English) 11 in.
Height (English) 17.75 in.