missing translation for 'onlineSavingsMsg'
Learn More

Covidien Large-Volume Sharps Containers

Catalog No. 14830146
Change view
Click to view available options
Capacity (English):
8 gal.
12 gal.
18 gal.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
14830146 18 gal.
14830132A 8 gal.
14830115A 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14830146 Supplier Covidien Supplier No. 8998

Designed for high-volume areas and large-volume containers

  • Simple to assemble
  • Easily accommodate large sharps, needle counters, trocars, endoscopic instruments
  • Carrying handles
  • Red

Specifications

Capacity (Metric) 68.1 L
Closure Type Hinged, Sealing, Sliding, Gasket Lid
Capacity (English) 18 gal.
Color Red
Width (English) 18.25 in.
Length (English) 12.75 in.
Height (English) 26 in.