missing translation for 'onlineSavingsMsg'
Learn More

Covidien Dermacea™ 100% Cotton Gauze Sponges

Catalog No. p-4265972
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
4 x 4 in.
Thickness:
8-Ply
Sterility:
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness Sterility
22037985 2 x 2 in. 8-Ply Sterile
22037986 4 x 4 in. 8-Ply Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22037985 Supplier Covidien Supplier No. 441211
Only null left

An alternative for sterile and nonsterile 100% cotton gauze dressings

Specifications

Material Cotton
Product Type Gauze Sponge
Sterility Sterile
Quantity 3000 Cs.
Dimensions (L x W) 2 x 2 in.
For Use With (Application) Wound dressing, general cleaning, minor prepping, wound packing and debriding
Thickness 8-Ply