missing translation for 'onlineSavingsMsg'
Learn More

Mopec Covered Dissection Table with Lid Assist, Non-Elevating, Ventilated

Catalog No. 21279207
Change view
Click to view available options
Length (English):
86 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21279207 86 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21279207 Supplier Mopec Supplier No. HB1410

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Covered Dissection Tables combine safety, functionality, and discretion to meet the needs of anatomy labs and teaching facilities.

Construction

  • All stainless-steel construction
  • Heliarc-welded seams and joints, ground and polished to match adjoining surfaces
  • Built-in tapered slope
  • Includes drain hole with PVC drain valve
  • (4) heavy duty 8 in. casters with (3) total lock and (1) directional lock
  • (4) Post sockets included

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • 86L x 30W x 36 in.

Capacity

  • 350 lb.

Performance

  • Mopec Lid Assist: hinged cover with swing latches for easy open and close
  • Exhaust requirements: 220-340 CFM (HB1410)
  • Static pressure: .34-.67 in. WG (HB1410)

Options and Accessories

  • Ventilation: Use HB1410
  • Elevation: See HB1500 Series

Specifications

Product Type Dissection Table
Material Stainless Steel (304)
Length (English) 86 in.