missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cover Slips for ComboPlate™ Universal 24-well Crystallisation Microplates
Description
- For use with ComboPlate Universal 24-well crystallisation microplate
- Siliconized
- Non-sterile
- Diameter: 18mm
- Thickness: 0.19 - 0.2mm
- For single use only
Specifications
Specifications
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| No. per Case | 1000 |
| Product Type | Cover Slip |
| Thickness | 0.19 to 0.22 mm |
| Plate Compatibility | ComboPlate Universal 24-Well CrystalliZation Microplate |