missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Men's Long Sleeve Counter Coats, White
Professional blazer-style counter coat features two lower pockets and a left chest pocket for convenient storage.
Supplier: Red Kap™ 4010WHRGS
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Twill
- Blend: 65% Polyester/35% Cotton
- Closure: Three non-yellowing UV buttons
- Collar: One-piece, notched lapel
- Length: 30.75 in. (based on size medium - back)
- Pocket: Left exterior chest pocket, two lower exterior pockets
- Features:
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- One chest pocket and two lower pockets provide storage for tools and personal items
- 30.75 in. back length on size medium
- Rounded front hem
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Twill, Cotton/Polyester
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Reusable | |
| Regular | |
| Notched Lapel | |
| 36 to 38 in. | |
| 99.06 cm | |
| 30.75 in. |
| Small | |
| Polycotton | |
| Buttons | |
| Non-sterile | |
| 3 | |
| Pre-cure Durable Press | |
| 39 in. | |
| Button Front | |
| 78.1 cm |