missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ Cotton-Tipped Applicators

Mini cotton swab features a miniature tapered cotton tip and sturdy wooden handle used for general cleaning. Available sterile or non-sterile.

Specifications

Diameter (English) Handle 0.083 in.
Product Type Applicator
Diameter (Metric) Handle 2.11 mm
Length (English) Tip 0.5 in.
Length (Metric) Tip 12.7 mm
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Sterility Price Quantity & Availability  
19062715
View Documents Promotion Details
Puritan™
826WC
6 in. Non-sterile N/A
Only null left
 
22029571
View Documents Promotion Details
Puritan™
25 826 5WC
6 in. Sterile N/A
Only null left
 
Description

Description

General cleaning swab;Ideal for hard-to-reach areas; Made in USA
Specifications

Specifications

0.083 in.
2.11 mm
12.7 mm
Wood
Applicator
0.5 in.
3.05 mm
Cotton
Videos
SDS
Documents

Documents