missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ Cotton-Tipped Applicators

Catalog No. p-4588268
Change view
Click to view available options
Tip Style:
Cotton
Regular
Handle Material:
Wood
Length (Metric) Handle:
14.7 cm
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Handle Material Length (Metric) Handle Sterility
1495992B Regular Wood 14.7 cm Non-sterile
22029628 Regular Wood 14.7 cm Sterile
22029553 Cotton Wood 14.7 cm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1495992B Supplier Puritan™ Supplier No. 806 WC
Only null left

For specimen collection, testing and screening

Puritan's most popular general-purpose applicator;Use in patient care for wound care, application of topical dressings and for cleaning instrumentation;An all-purpose swab for industrial uses;Cleaning weapons;Removing excess from injection moldingApplying solder paste; Cleaning sensors & components; Removing oil, paint and dirt from machine parts; Ideal for use in cosmetic applications; Regular cotton head on a rigid wood handle;Packaged in autoclavable bag; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Applying salves or ointments, specimen collection, wound care, applying salves or ointments, removing dirt, contamination, fluxes or resins
Product Type Applicator
Diameter (Metric) Handle 0.254 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.8 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.5 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.188 in.
Grade Medical
Sterility Non-sterile
Handle Material Wood
Tip Style Regular
Tip Material Cotton
Show More Show Less