missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ Cotton-Tipped Applicators

Catalog No. 22029628
Change view
Click to view available options
Tip Style:
Cotton
Regular
Handle Material:
Wood
Length (Metric) Handle:
14.7 cm
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Handle Material Length (Metric) Handle Sterility
22029628 Regular Wood 14.7 cm Sterile
1495992B Regular Wood 14.7 cm Non-sterile
22029553 Cotton Wood 14.7 cm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22029628 Supplier Puritan™ Supplier No. 25 806 1WC BT
Only null left

For specimen collection, testing and screening

Puritan’s new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Specimen collection for testing and screening, cell collection for DNA testing
Product Type Applicator
Diameter (Metric) Handle 0.254 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.8 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.5 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.188 in.
Grade Medical
Sterility Sterile
Handle Material Wood
Tip Style Regular
Tip Material Cotton
Show More Show Less