missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, Cell Culture-Treated, Flat-Bottom, Half-Area Microplate

Description
Specifications
Specifications
| Barcode | Alphanumeric |
| Format | Half-Area |
| Lid | With Lid |
| Culture Area | 0.16 cm2 |
| Array | 8 x 12 |
| Packaging | 20/Pk., 100/Cs. |
| Color | White |
| Product Type | Half Area |
| For Use With (Equipment) | Plate readers |
| Material | Polystyrene |
| Show More |