missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate

Sterile and nonpyrogenic microplates with low evaporation lids.
$959.97 - $1,053.87
Specifications
| Format | Standard |
|---|---|
| Lid | With Lid |
| Culture Area | 0.32 cm2 |
| Array | 8 x 12 |
| Binding Type | TC-Treated |
Description
- Cell culture microplates are sterile and nonpyrogenic.
- Lids available where indicated
Cat. Nos. 3585 and 3595 have special low evaporation lids.
Specifications
| Standard | |
| 0.32 cm2 | |
| TC-Treated | |
| Polystyrene | |
| 0.1 to 0.2 mL | |
| Cell Culture | |
| Flat Bottom (F-well) | |
| 50/Cs. |
| With Lid | |
| 8 x 12 | |
| Clear | |
| 96 | |
| Sterile | |
| 0.36 mL | |
| 50 | |
| 0.64 cm |