missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BlueMed COSMIC Shoe Covers
Shoe covers are made with a multi-layer fabric to provide water resistance and anti-skid properties and are ideal for labs and cleanroom environments.
Supplier: BlueMed SHS1501CB
Description
- Durable protection
- Strong polypropylene and polyethylene material
- Fluid resistant and wear resistant
- Anti-skid
- Waterproof
- Low linting, suitable for cleanrooms up to level ISO 5
- Seamless sole and sides
- Disposable
- Available in Universal and XL sizes
- Made in Canada
Specifications
| Universal | |
| Yes | |
| Single-use | |
| Elastic Ankle | |
| Ultrasonically Welded | |
| 300/Cs. | |
| 16.93 in. | |
| 6.69 in. | |
| 60 gsm | |
| Controlled Environments Shoe Covers |
| Polyethylene, Polypropylene, Polyethylene | |
| White | |
| Non-sterile | |
| Anti-skid | |
| GMP or Research Facilities, Pharmaceutical Production, Labs, Cleanrooms | |
| 150/Dispenser Boxes, 2 Boxes/Cs. | |
| 43 cm | |
| 17 cm | |
| Liquid | |
| Class 100 (ISO 5) |