missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BlueMed COSMIC LIGHT Shoe Covers
Light to medium duty shoe covers are low linting, anti-skid, fluid resistant, and wear resistant.
$90.14 - $90.14
Specifications
| Material | Polyethylene, Polypropylene, Polyethylene |
|---|---|
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
|
18-009-108
|
BlueMed
SHS1701C |
Universal | 150/Easy Open Bag, 2 Bags/Cs. |
Case of 300 Each for $90.14
|
|
||||
Description
- Light to medium duty applications
- Waterproof
- Seamless sole and sides
- Disposable
- Available in Universal and XL sizes
- Made in Canada
Specifications
| Polyethylene, Polypropylene, Polyethylene | |
| White | |
| Non-sterile | |
| Anti-skid | |
| GMP or Research Facilities, Pharmaceutical Production, Labs, Cleanrooms | |
| Liquid | |
| Class 100 (ISO 5) |
| Yes | |
| Single-use | |
| Elastic Ankle | |
| Ultrasonically Welded | |
| 46 gsm | |
| Controlled Environments Shoe Covers |