missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL604C5 Series Sandy Nitrile-Coated HPPE Gloves
Description
- Sandy nitrile coated gloves
- 13-gauge HPPE shell is resistant to tears and abrasion
- Enhances grip capabilities in dry, wet, and oily conditions
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | EN 420 |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | No |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| Show More |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov