missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL603C5 Series Micro-Foam Nitrile-Coated HPPE Cut-Resistant Gloves, Black
Description
- 13-gauge HPPE shell is resistant to abrasions, cuts, and tears
- MicroFoam coating enhances grip capabilities
- Dark color hides dirt and stains for extended useful life
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile Foam |
| Color | Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | EN 388:4X43DX |
| For Use With (Application) | Assembly line, furniture manufacturing, HVAC, aerospace and construction |
| Show More |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov