missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Universal CellSTACK™ Caps

Catalog No. 0976227
Change view
Click to view available options
Closure Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color
0976227 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0976227 Supplier Corning™ Supplier No. 3969
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For filling, venting, and manipulation

  • Choice of 33mm polyethylene, solid or vented
  • Sterilized by gamma irradiation

Specifications

Closure Color Black
Closure Material HDPE
Diameter (Metric) Outer Neck 3.3 cm
For Use With (Equipment) Used in closed systems or applications where venting is not necessary
Product Type Cap
Disposable Single-use
Sterility Sterile
Closure Type Screw