missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Two- and Three-Litre Polycarbonate Erlenmeyer Flasks

Catalog No. p-122127
Change view
Click to view available options
Capacity (Metric):
2000 mL
3000 mL
Bottom Shape:
Baffled
Non-baffled
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Bottom Shape
1012643 2000 mL Baffled
1012638 3000 mL Non-baffled
1012640 3000 mL Baffled
1012642 2000 mL Non-baffled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1012643 Supplier Corning™ Supplier No. 431256
Only null left

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Two-and Three-Liter Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

  • Fernbach design increases surface area for gas exchange
  • Made from optically-clear polycarbonate
  • Ideal for shaker culture applications
  • Baffled bottoms improve mixing and increase gas exchange
  • Vent caps supplied in every case of product for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and nonpyrogenic
  • RNase- and DNase-free

Specifications

Capacity (English) 67.6 oz.
Closure Color Orange
Closure Material Polypropylene
Description Top style: Threaded
Capacity (Metric) 2000 mL
Material Polycarbonate
For Use With (Application) For shaker culture applications
Graduations 100 mL
Neck Style Wide Mouth
No. per Case 6/Cs.
No. per Pack 1/Pk.
Disposable Single-use
Mouth Style Wide
Sterility Sterile
Bottom Shape Baffled
Closure Type Vented
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.