missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Thiele-Dennis Melting Point Tubes

Catalog No. 12140
Change view
Click to view available options
Diameter (English) Outer:
0.98 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
12140 0.98 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12140 Supplier PYREX™ Supplier No. 956025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To increase the rate of circulation

  • 25 O.D. x 165mm length
  • Case of 12; Pack of 6

Specifications

Diameter (English) Outer 0.98 in.
Diameter (Metric) Outer 25 mm
Material Borosilicate Glass
Sterility Non-sterile
Graduated No
Length (English) 6.49 in.
Tube Style Cylindrical, Thiele melting point
Length (Metric) 165 mm
Type Thiele Melting Point Tube
Disposable Reusable