missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Sterile Spatulas, small spoon
GREENER_CHOICE

Catalog No. 1424596
Change view
Click to view available options
Length (Metric):
23.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
1424596 23.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1424596 Supplier Corning™ Supplier No. C3004
Get Up to $2,500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Constructed of rigid nontoxic polystyrene to provide good chemical resistance to aqueous solutions. Corning™Sterile Spatulas are an ideal solution for molecular biology applications, lyophilized samples, and contamination-free sampling.

  • Corning spatulas are designed to save time and to provide contamination-free samples.
  • Eliminates the recycling and resterilizing necessary with reusable spatulas.
  • Available in five different configurations.
  • Microspatulas available in two configurations.
  • Individually packaged.
  • Antistatic.
  • Sterile.
  • RNase-/DNase-free.
  • Nonpyrogenic.

Specifications

Certifications/Compliance USP Class VI, non-pyrogenic, RNase and DNase-free Certified
Disposable Single-use
Product Type Spatula
For Use With (Application) Molecular biology applications, lyophilized samples and contamination-free sampling
Length (English) 9.25 in.
Includes Narrow small spoon at one end and a larger round spoon at the other end
Material Polystyrene
Length (Metric) 23.4 cm
Sterility Sterile
Shape Spoon