missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Rubber Thermometer Holder
GREENER_CHOICE

Catalog No. C7715
Change view
Click to view available options
Length (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
C7715 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. C7715 Supplier Corning™ Supplier No. 7715
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for use with the No. 7711 mercury thermometer

This Corning™ rubber thermometer holder has a 17mm O.D. and a 13mm I.D. and is designed for use with the No. 7711 mercury thermometer. It is a replacement part for organic chemistry kits Nos. 6949-6949K.

Specifications

For Use With (Application) Hold thermometer, test tubes and electrodes
Includes Case of 1
Length (Metric) 25.5 mm
Material Rubber
Product Type Holder
Length (English) 1 in.
For Use With (Equipment) Mercury thermometer